Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 3/16 in Stainless Steel, Plain Finish, 200 PK

  • Mfr # SSP-100

  • Zoro # G9495062


product price: $185.99
/pk 200, $0.93/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.401 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP-100
Zoro #
G9495062
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/16 in
Outside Diameter
0.401 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Inside Diameter
0.203 in
Assembly Thickness
5/64 in
Outside Diameter - Minimum
13/32 in
Outside Diameter - Maximum
13/32 in
Inside Diameter - Maximum
13/64 in
Minimum Inside Diameter
13/64 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Rockwell Hardness
HRC25
Color
Silver
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Reusable
Not Reusable
Hardness
25 HRC

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 3/16 In., 3/16 In., Inside Dia. 0.203 In., Outside Dia. 0.401 In., Thickness 0.080 In., Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.