Wedge Lock Washer, For Screw Size 38 mm Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # GDM-113

  • Zoro # G9494886


product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
55.8 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM-113
Zoro #
G9494886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
38 mm
Outside Diameter
55.8 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
Inside Diameter
38.68 mm
Assembly Thickness
6.5 mm
Minimum Inside Diameter
38.684 mm
Outside Diameter - Maximum
55.8 mm
Outside Diameter - Minimum
55.778 mm
Inside Diameter - Maximum
38.68 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Metric
Material Grade/Class
Case Hardened
For Use With
Bolts
Color
Silver
Application
General Purpose
Rockwell Hardness
HRC40
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Reusable
Not Reusable
Hardness
40 HRC

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 38mm, 38mm, Inside Dia. 38.68mm, Outside Dia. 55.78mm, Thickness 6.50mm, Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.