Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 200 PK

  • Mfr # 100-M1

  • Zoro # G9494746


product price:  $49.69
/pk 200, $0.25/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5 mm
Outside Diameter
10.2 mm
Minimum Thickness
2.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-M1
Zoro #
G9494746
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5 mm
Outside Diameter
10.2 mm
Minimum Thickness
2.03 mm
Maximum Thickness
2.03 mm
Inside Diameter
5.15 mm
Assembly Thickness
2.03 mm
Minimum Inside Diameter
5.156 mm
Inside Diameter - Maximum
5.15 mm
Outside Diameter - Maximum
10.2 mm
Outside Diameter - Minimum
10.185 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Case Hardened
Application
General Purpose
Color
Silver
Rockwell Hardness
HRC40
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Reusable
Not Reusable
Hardness
40 HRC

Description

Lock Washer, Wedge, Carbon Steel, Finish Zinc, Fits Bolt Sizes 5mm, 5mm, Inside Dia. 5.15mm, Outside Dia. 10.18mm, Thickness 2.03mm, Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.