Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK

  • Mfr # SSG-102

  • Zoro # G9495087


product price: $209.99
/pk 200, $1.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.628 in
Minimum Thickness
0.119 in
Maximum Thickness
0.119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-102
Zoro #
G9495087
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.628 in
Minimum Thickness
0.119 in
Maximum Thickness
0.119 in
Inside Diameter
0.326 in
Assembly Thickness
1/8 in
Outside Diameter - Maximum
5/8 in
Inside Diameter - Maximum
21/64 in
Minimum Inside Diameter
21/64 in
Outside Diameter - Minimum
5/8 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Rockwell Hardness
HRC25
For Use With
Bolts
Color
Silver
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Reusable
Not Reusable
Type
Wedge Lock Washer
Hardness
25 HRC

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.326 In., Outside Dia. 0.628 In., Thickness 0.119 In., Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.