Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # SSG-109

  • Zoro # G9495157


product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
10.47 in
Minimum Thickness
0.24 in
Maximum Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-109
Zoro #
G9495157
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Outside Diameter
10.47 in
Minimum Thickness
0.24 in
Maximum Thickness
0.24 in
Inside Diameter
0.883 in
Assembly Thickness
15/64 in
Outside Diameter - Minimum
1 15/32 in
Inside Diameter - Maximum
57/64 in
Minimum Inside Diameter
53/64 in
Outside Diameter - Maximum
1 15/32 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
For Use With
Bolts
Rockwell Hardness
HRC25
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Reusable
Not Reusable
Type
Wedge Lock Washer
Hardness
25 HRC

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 7/8 In., 7/8 In., Inside Dia. 0.883 In., Outside Dia. 10.470 In., Thickness 0.240 In., Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.