Wedge Lock Washer, For Screw Size 8 mm Steel, Advanced Corrosion Resistance Finish, 200 PK

  • Mfr # GDM-102

  • Zoro # G9494764


product price:  $55.45
/pk 200, $0.28/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
16 mm
Minimum Thickness
3.6 mm
Maximum Thickness
3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-102
Zoro #
G9494764
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
8 mm
Outside Diameter
16 mm
Minimum Thickness
3.6 mm
Maximum Thickness
3.6 mm
Inside Diameter
8.28 mm
Assembly Thickness
3.6 mm
Minimum Inside Diameter
8.28 mm
Inside Diameter - Maximum
8.28 mm
Outside Diameter - Minimum
15.951 mm
Outside Diameter - Maximum
16 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Metric
Material Grade/Class
Case Hardened
Rockwell Hardness
HRC40
For Use With
Bolts
Application
General Purpose
Color
Silver
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
40 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 8mm, 8mm, Inside Dia. 8.28mm, Outside Dia. 15.95mm, Thickness 3.60mm, Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.