Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 100 PK

  • Mfr # SSG-106

  • Zoro # G9495123


product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
10.128 in
Minimum Thickness
0.127 in
Maximum Thickness
0.127 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-106
Zoro #
G9495123
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
9/16 in
Outside Diameter
10.128 in
Minimum Thickness
0.127 in
Maximum Thickness
0.127 in
Inside Diameter
0.572 in
Assembly Thickness
1/8 in
Outside Diameter - Maximum
10 1/8 in
Minimum Inside Diameter
37/64 in
Outside Diameter - Minimum
1 1/8 in
Inside Diameter - Maximum
37/64 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
HRC25
For Use With
Bolts
Color
Silver
Application
General Purpose
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
25 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 9/16 In., 9/16 In., Inside Dia. 0.572 In., Outside Dia. 10.128 In., Thickness 0.127 In., Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.