1-1/2"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L

  • Mfr # 9842PK

  • Zoro # G3679044


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1-1/2"-14
Fastener Length
1-1/2 in
Head Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9842PK
Zoro #
G3679044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/2"-14
Fastener Length
1-1/2 in
Head Width
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Zinc Ind HexHead Tek Screws 14X1-1/2 In. #

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.