Alum Stl Nyln Capped Rivets 3.2mm Dia 4m, Flanged Head, 1/8 in Dia., Aluminum Body
Mfr # 10458PK
Zoro # G3639844
product price:Â $8.45
/eaKey Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10458PK
Zoro #
G3639844
UPC #
-
Country of Origin
Japan
Dimensions
Rivet Dia.
1/8 in
Details
Item
Alum Stl Nyln Capped Rivets 3.2mm Dia 4m
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch
Description
Alum Stl Nyln Capped Rivets 3.2mm Dia 4m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.