Alum Stl Specialty Rivet 5/32" Dia 15/32, Flanged Head, 5/32 in Dia., Aluminum Body

  • Mfr # 13380PK

  • Zoro # G3658595


product price:  $12.85
/ea

Key Features

Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
5/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13380PK
Zoro #
G3658595
UPC #
-
Country of Origin
China

Dimensions

Rivet Dia.
5/32 in

Details

Item
Alum Stl Specialty Rivet 5/32" Dia 15/32
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch

Description

Alum Stl Specialty Rivet 5/32 In. Dia 15/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.