Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body

  • Mfr # 11091PK

  • Zoro # G3644979


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11091PK
Zoro #
G3644979
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in
Body Length
5/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch

Description

All Stl Pop Rivets 5/32 In. Dia 3/8-1/2 In. Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.