Zoro Homepage

Blind Rivet, Flanged Head, 18 mm L, Nylon Body

  • Mfr # 5900PK

  • Zoro # G3671387


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Head Type
Flanged
Body Material
Nylon
Mandrel Material
Nylon
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900PK
Zoro #
G3671387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
18 mm

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Nylon
Mandrel Material
Nylon
System of Measurement
Metric

Description

Blk Nyln Fender Blind Rivet 8mm Hole Siz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.