Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK

  • Mfr # 13517PK

  • Zoro # G600699755


product price: $8.89
/pk 15, $0.59/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
1.6 mm to 3.18 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13517PK
Zoro #
G600699755
UPC #
841449119423
Country of Origin
United States

Dimensions

Rivet Diameter
4.8 mm

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
1.6 mm to 3.18 mm
System of Measurement
Metric

Description

Closed End Pop Rivet,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.