Blk Hood Insulation Ret 8mm Hole 15mm St
- Mfr # 15694PK
- Zoro # G3664037
product price:Â
$
9.19
/ea
Key Features
Head Diameter
23mm
Hole Size
5/16" (8mm)
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15694PK
- Zoro #
- G3664037
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Head Diameter
- 23mm
- Hole Size
- 5/16" (8mm)
- Stem Length
- 15mm
Details
- Item
- Blk Hood Insulation Ret 8mm Hole 15mm St
Description
Blk Hood Insulation Ret 8mm Hole 15mm St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.