Blk Hood Insulation Retainer 8.5mm Dia 1
- Mfr # 15696PK
- Zoro # G3664116
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Head Diameter
32mm
Hole Size
5/16" (8mm)
Stem Length
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15696PK
- Zoro #
- G3664116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 32mm
- Hole Size
- 5/16" (8mm)
- Stem Length
- 16mm
Details
- Item
- Blk Hood Insulation Retainer 8.5mm Dia 1
Description
Blk Hood Insulation Retainer 8.5mm Dia 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.