Shop DISCO
See all product information
Create Account
Bumper Strip Retainers Toyota Products
- Mfr # 1584PK
- Zoro # G3664588
product price:Â
$
9.99
/ea
Key Features
Length
27mm
Width
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1584PK
- Zoro #
- G3664588
- UPC #
- -
- Country of Origin
- China
- Item
- Bumper Strip Retainers Toyota Products
Dimensions
- Length
- 27mm
- Width
- 16mm
Description
Bumper Strip Retainers Toyota Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.