Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Fascia Clip 35mm Height
- Mfr # 12809PK
- Zoro # G3655759
product price:Â
$
9.79
/ea
Key Features
Head Size
1-3/8 Inch
Overall Length
5/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12809PK
- Zoro #
- G3655759
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Blk Nyln Bumper Fascia Clip 35mm Height
Dimensions
- Head Size
- 1-3/8 Inch
- Overall Length
- 5/8 Inch
Description
Blk Nyln Bumper Fascia Clip 35mm Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.