Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Mldg Clips 9mm Hole Size
- Mfr # 10807PK
- Zoro # G3642739
product price:Â
$
12.99
/ea
Key Features
Color
Black
Length
1/2 Inch
Width
23/64 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10807PK
- Zoro #
- G3642739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1/2 Inch
- Width
- 23/64 Inch
Details
- Item
- Blk Nyln Bumper Mldg Clips 9mm Hole Size
- Color
- Black
Description
Blk Nyln Bumper Mldg Clips 9mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.