Shop WALTER

Heavy Duty Cleaner Degreaser, 55 gal.

  • Mfr # 53G168
  • Zoro # G2205010

product price: 
$
1,883.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF Certified, Registration 148555
Removes
Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins
Type
Aqueous
Flash Point (F)
248 Degrees F
Size
55 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G168
Zoro #
G2205010
UPC #
662980368466
Country of Origin
Canada
Item
Parts Washer Cleaner
Standards
NSF Certified, Registration 148555
Removes
Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins
Type
Aqueous
Flash Point (F)
248 Degrees F
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
For Use With
53G167K, 53G167MK, 55D020K, 55D020MK, Mfr. No. 55D010
Color
Clear
Temp. Range (F)
60 Degrees to 110 Degrees F
Application
Parts Washing
Series
CB 100
Fragrance
Fragrant
Cleaner Type
Cleaner, Degreaser
VOC Content Weight
0 g/L
Container Type
Drum
NSF Rating
C1
Product Form
Liquid
For Washer Type
Water-Based Parts Washers
Maximum Operating Temperature
110 Degrees F
Minimum Operating Temperature
60 Degrees F
Compatible Parts Washer Manufacturer Model Number
53G167K, 53G167MK, 55D010, 55D020K, 55D020MK
For Material Type
Stainless Steel, Steel
Chemical Type
Alcohols, C9-11, Decan-1-ol, Ethoxylated
Base Type
Water
Maximum Operating Temperature
110 Degrees F
PH Level
Slighlty Alkaline
Wire Color
Clear

Dimensions

Size
55 gal
Container Size
55 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Anti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins, For Material Type Stainless Steel, Steel, Flash Point Not Applicable, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 60 Degrees F, Container Type Drum, Standards NSF Certified, Registration 148555, Chemical Type Alcohols, C9-11, Decan-1-ol, Ethoxylated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.