Wht Nyln Roof Mldg Clips 7mm Hole Size 1
- Mfr # 10823PK
- Zoro # G3642793
product price:Â
$
13.19
/ea
Key Features
Width
13mm
Length
30mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10823PK
- Zoro #
- G3642793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 13mm
- Length
- 30mm
- Stem Length
- 13mm
Details
- Item
- Wht Nyln Roof Mldg Clips 7mm Hole Size 1
Description
Wht Nyln Roof Mldg Clips 7mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.