Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Retainers 6mm Hole Size
- Mfr # 12028PK
- Zoro # G3651227
product price:Â
$
9.39
/ea
Key Features
Hole Size
13/64" (5mm)
Stem Length
4mm
Head Diameter
9mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12028PK
- Zoro #
- G3651227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 13/64" (5mm)
- Stem Length
- 4mm
- Head Diameter
- 9mm
Details
- Item
- Blk Nyln Bumper Retainers 6mm Hole Size
Description
Blk Nyln Bumper Retainers 6mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.