Shop DISCO
See all product information
Create Account
Blk Nyln Cowl Pin Retainers 4.1mm Stem D
- Mfr # 10678PK
- Zoro # G3641969
product price:Â
$
9.39
/ea
Key Features
Stem Diameter
4.1mm
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10678PK
- Zoro #
- G3641969
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Cowl Pin Retainers 4.1mm Stem D
Dimensions
- Stem Diameter
- 4.1mm
- Stem Length
- 15mm
Description
Blk Nyln Cowl Pin Retainers 4.1mm Stem D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.