Shop DISCO
See all product information
Create Account
Ylw Nyln Wheel Mldg Clips 8X17mm Head 12
- Mfr # 9679PK
- Zoro # G3677915
product price:Â
$
12.99
/ea
Key Features
Stem Length
12mm
Head Size
8 x 17mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9679PK
- Zoro #
- G3677915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 12mm
- Head Size
- 8 x 17mm
Details
- Item
- Ylw Nyln Wheel Mldg Clips 8X17mm Head 12
Description
Ylw Nyln Wheel Mldg Clips 8X17mm Head 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.