Shop DISCO
See all product information
Create Account
Blk Nyln Cowl Trim Retainer 14mm HexSiz
- Mfr # 12056PK
- Zoro # G3651184
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Hex Size
14mm
Overall Height
14mm
Flange Diameter
25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12056PK
- Zoro #
- G3651184
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Hex Size
- 14mm
- Overall Height
- 14mm
- Flange Diameter
- 25mm
Details
- Item
- Blk Nyln Cowl Trim Retainer 14mm HexSiz
Description
Blk Nyln Cowl Trim Retainer 14mm HexSiz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.