Blk Nyln Fender Trim Ret 9mm Hole Size 1
- Mfr # 12089PK
- Zoro # G3651403
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Material
Nylon
Head Diameter
14mm X 11mm
Color
Black
Shaft Diameter (in)
23/64 Inch
Overall Length
1/2 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12089PK
- Zoro #
- G3651403
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 14mm X 11mm
- Shaft Diameter (in)
- 23/64 Inch
- Overall Length
- 1/2 Inch
Details
- Item
- Blk Nyln Fender Trim Ret 9mm Hole Size 1
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Fender Trim Ret 9mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.