Blk Nyln Hood Insul Clips 7mm Hole 17mm
- Mfr # 9328PK
- Zoro # G3676813
product price:Â
$
9.99
/ea
Key Features
Material
Nylon
Color
Black
Shaft Diameter (in)
17/64 Inch
Overall Length
11/16 Inch
Head Diameter
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9328PK
- Zoro #
- G3676813
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Diameter (in)
- 17/64 Inch
- Overall Length
- 11/16 Inch
- Head Diameter
- 30mm
Details
- Item
- Blk Nyln Hood Insul Clips 7mm Hole 17mm
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Hood Insul Clips 7mm Hole 17mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.