Shop DISCO
See all product information
Create Account
Blk Nyln Front Fender Ret 6mm Stem Dia 2
- Mfr # 12589PK
- Zoro # G3654359
product price:Â
$
9.49
/ea
Key Features
Head Diameter
25mm
Stem Diameter
6mm
Stem Length
22mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12589PK
- Zoro #
- G3654359
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Head Diameter
- 25mm
- Stem Diameter
- 6mm
- Stem Length
- 22mm
Details
- Item
- Blk Nyln Front Fender Ret 6mm Stem Dia 2
Description
Blk Nyln Front Fender Ret 6mm Stem Dia 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.