Shop DISCO
See all product information
Create Account
Wht Nyln Bumper Screw Nuts 6.3mm Screw 2
- Mfr # 11391PK
- Zoro # G3646144
product price:Â
$
8.49
/ea
Key Features
Type
Push-In
Material
Nylon
Color
White
Overall Length
7/8 Inch
Thread Size
1/4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11391PK
- Zoro #
- G3646144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 Inch
- Thread Size
- 1/4 Inch
Details
- Item
- Wht Nyln Bumper Screw Nuts 6.3mm Screw 2
- Type
- Push-In
- Material
- Nylon
- Color
- White
- SAE Or Metric
- SAE
Description
Wht Nyln Bumper Screw Nuts 6.3mm Screw 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.