Shop DISCO
See all product information
Create Account
Blk Nyln Grille Mldg Clips 18.50x23.50mm
- Mfr # 2159PK
- Zoro # G3668368
product price:Â
$
10.59
/ea
Key Features
Head Size
18.50 x 23.50mm
Overall Length
40mm
Stem Length
23mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2159PK
- Zoro #
- G3668368
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Grille Mldg Clips 18.50x23.50mm
Dimensions
- Head Size
- 18.50 x 23.50mm
- Overall Length
- 40mm
- Stem Length
- 23mm
Description
Blk Nyln Grille Mldg Clips 18.50x23.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.