Blk Nyln Grille Ret Nuts 5.8 Stud Size 1
- Mfr # 11984PK
- Zoro # G3650798
product price:Â
$
10.49
/ea
Key Features
For Use On
2010 Camaro, Cadillac SRS & SRX
Hex Size
13mm
Stud Size
5.8mm
Washer Diameter
25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11984PK
- Zoro #
- G3650798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 13mm
- Stud Size
- 5.8mm
- Washer Diameter
- 25mm
Details
- Item
- Blk Nyln Grille Ret Nuts 5.8 Stud Size 1
- For Use On
- 2010 Camaro, Cadillac SRS & SRX
Description
Blk Nyln Grille Ret Nuts 5.8 Stud Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.