Shop DISCO
See all product information
Create Account
Blk Nyln Grille Retainers 7.5mm Head 22m
- Mfr # 12510PK
- Zoro # G3654133
product price:Â
$
11.55
/ea
Key Features
Overall Height
22mm
Head Size
7.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12510PK
- Zoro #
- G3654133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 22mm
- Head Size
- 7.5mm
Details
- Item
- Blk Nyln Grille Retainers 7.5mm Head 22m
Description
Blk Nyln Grille Retainers 7.5mm Head 22m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.