Shop DISCO
See all product information
Create Account
Zinc Plated Tek Screws 10x1/2" Phllp Pan
- Mfr # 1967PK
- Zoro # G3667616
product price:Â
$
9.89
/ea
Key Features
Material
Steel
Head Type
Phillips Pan
Length
1/2 Inch
Thread Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1967PK
- Zoro #
- G3667616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1/2 Inch
- Thread Size
- 10
Details
- Item
- Zinc Plated Tek Screws 10x1/2" Phllp Pan
- Material
- Steel
- Head Type
- Phillips Pan
Description
Zinc Plated Tek Screws 10x1/2 In. Phllp Pan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.