Blk Nyln H/L Trim Retainers 7mm Hole 30m
- Mfr # 11023PK
- Zoro # G3644403
product price:Â
$
8.35
/ea
Key Features
Head Diameter
14mm
Stem Length
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11023PK
- Zoro #
- G3644403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 14mm
- Stem Length
- 30mm
Details
- Item
- Blk Nyln H/L Trim Retainers 7mm Hole 30m
Description
Blk Nyln H/L Trim Retainers 7mm Hole 30m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.