Shop DISCO
See all product information
Create Account
Blk Nyln Hood Insul Ret 7.1mm Hole Size
- Mfr # 12072PK
- Zoro # G3651385
product price:Â
$
11.49
/ea
Key Features
Stem Length
17mm
Head Diameter
28mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12072PK
- Zoro #
- G3651385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 17mm
- Head Diameter
- 28mm
Details
- Item
- Blk Nyln Hood Insul Ret 7.1mm Hole Size
Description
Blk Nyln Hood Insul Ret 7.1mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.