Blk Nyln Hood Insul Ret 8mm Hole Size 12
- Mfr # 12542PK
- Zoro # G3654273
product price:Â
$
13.75
/ea
Key Features
Material
Nylon
Shaft Diameter (in)
5/16 Inch
Color
Black
Overall Length
1/2 Inch
Head Diameter
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12542PK
- Zoro #
- G3654273
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Shaft Diameter (in)
- 5/16 Inch
- Overall Length
- 1/2 Inch
- Head Diameter
- 20mm
Details
- Item
- Blk Nyln Hood Insul Ret 8mm Hole Size 12
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Hood Insul Ret 8mm Hole Size 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.