Blk Nyln Phil Screw Ret 8.5mm Hole 17mm
- Mfr # 9581PK
- Zoro # G3677687
product price:Â
$
9.19
/ea
Key Features
Stem Length
17mm
Flange Diameter
30.50mm
Hole Size
21/64" (8.50mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9581PK
- Zoro #
- G3677687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 17mm
- Flange Diameter
- 30.50mm
- Hole Size
- 21/64" (8.50mm)
Details
- Item
- Blk Nyln Phil Screw Ret 8.5mm Hole 17mm
Description
Blk Nyln Phil Screw Ret 8.5mm Hole 17mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.