Shop DISCO
See all product information
Create Account
Blk Nyln Hood Insul Ret 8mm Hole Size 14
- Mfr # 10782PK
- Zoro # G3642477
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Head Diameter
26mm
Stem Length
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10782PK
- Zoro #
- G3642477
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Head Diameter
- 26mm
- Stem Length
- 14mm
Details
- Item
- Blk Nyln Hood Insul Ret 8mm Hole Size 14
Description
Blk Nyln Hood Insul Ret 8mm Hole Size 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.