Blk Nyln Hood Prop Clips 6mm Rod Dia
- Mfr # 15074PK
- Zoro # G3662996
product price:Â
$
13.39
/ea
Key Features
Square Hole Size
7mm
Rod Size
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15074PK
- Zoro #
- G3662996
- UPC #
- -
- Country of Origin
- China
Dimensions
- Square Hole Size
- 7mm
- Rod Size
- 6mm
Details
- Item
- Blk Nyln Hood Prop Clips 6mm Rod Dia
Description
Blk Nyln Hood Prop Clips 6mm Rod Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.