Blk Nyln Hood Prop Clips 7mm Sq Hole Siz
- Mfr # 10203PK
- Zoro # G3638873
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Overall Length
30mm
Square Hole Size
7mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10203PK
- Zoro #
- G3638873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 30mm
- Square Hole Size
- 7mm
Details
- Item
- Blk Nyln Hood Prop Clips 7mm Sq Hole Siz
Description
Blk Nyln Hood Prop Clips 7mm Sq Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.