BOTTLE JACK, 100 TON
- Mfr # GBJ100
- Zoro # G515869557
product price:Â
$
5,081.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke
5 29/32 in
Standards
ANSI, CE, PALD
Item Weight
191.8 lb
Minimum Height
11 13/16 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBJ100
- Zoro #
- G515869557
- UPC #
- 662005369904
- Country of Origin
- Spain
- Stroke
- 5 29/32 in
- Item
- Bottle Jack
- Standards
- ANSI, CE, PALD
- Item Weight
- 191.8 lb
- Features
- Handle Type
- Lower Handle
- Load Capacity
- 110 ton
- Jack Type
- Hydraulic Industrial Bottle Jack
- Includes
- Positioning Handle
- Lifting Actuator
- Handle
- Power Source
- Manual
- Body Material
- Steel
- Power Source - TS Only
- Mechanical
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Minimum Height
- 11 13/16 in
- Maximum Lift Height
- 17 23/32 in
- Base Width
- 11 21/32 in
- Minimum Lift Height
- 11 13/16 in
- Base Length
- 13 1/8 in
- Extended Height
- 17 23/32 in
Description
Bottle Jack, Jack Type Hydraulic Industrial Bottle Jack, Load Capacity 110 ton, Body Material Steel, Lifting Actuator Pumping Handle, Minimum Lift Height 11 3/4 in, Maximum Lift Height 17 5/8 in, Power Source Mechanical, Minimum Height 11 13/16 in, Standards ANSI, CE, PALD, Base Length 13 1/8 in, Base Width 11 21/32 in, Extended Height 17 23/32 in, Extension Screw Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.