Shop DISCO
See all product information
Create Account
Blk Nyln Hood Seal Ret, 6.5mm Hole Size 1
- Mfr # 10767PK
- Zoro # G3642276
product price:Â
$
20.89
/ea
Key Features
Head Size
4.6mm x 13mm
Stem Length
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10767PK
- Zoro #
- G3642276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Size
- 4.6mm x 13mm
- Stem Length
- 11mm
Details
- Item
- Blk Nyln Hood Seal Ret,6.5mm Hole Size 1
Description
Blk Nyln Hood Seal Ret,6.5mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.