Shop DISCO
See all product information
Create Account
Blk Nyln Mud Guard Ret 8mm Hole Size 9mm
- Mfr # 10747PK
- Zoro # G3642197
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Flange Diameter
20mm
Stem Length
9mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10747PK
- Zoro #
- G3642197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flange Diameter
- 20mm
- Stem Length
- 9mm
Details
- Item
- Blk Nyln Mud Guard Ret 8mm Hole Size 9mm
Description
Blk Nyln Mud Guard Ret 8mm Hole Size 9mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.