Shop WALTER
See all product information
Create Account
Parts Washer Basket, For 6NVR5 and 6NVR6
- Mfr # 55B004
- Zoro # G1319936
product price:Â
$
88.19
/ea
Key Features
Includes
Handle
Width (In.)
8.5 in
Color
Silver
Height (In.)
9 in
Container Size
Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B004
- Zoro #
- G1319936
- UPC #
- 662980025796
- Country of Origin
- United States
- Item
- Parts Washer Basket
- Includes
- Handle
- Color
- Silver
- Material
- Galvanized Steel
- For Use With
- 33HE76
- Stackable
- Not Stackable
- Shape
- Round
- Compatible Parts Washer Manufacturer Model Number
- 55D600, BioCircle Maxi 55D350
- Nestable
- Not Nestable
- Dividers Included
- Dividers Not Included
- Lid Included
- Lid Not Included
- Enclosed Top
- Unenclosed Top
- Handle Included
- Handle Included
- Shell Material
- Galvanized Steel
- Wire Color
- Silver
- Traction Material
- Galvanized Steel
Dimensions
- Width (In.)
- 8.5 in
- Height (In.)
- 9 in
- Container Size
- Small
- Basket Length
- 7 29/32 in
- Basket Diameter
- 8 in
- Basket Height
- 9 in
- Basket Width
- 8 1/2 in
- Wire Diameter
- 1/4 in
Description
Parts Washer Basket, Shape Round, Material Galvanized Steel, Color Silver, Basket Length 7 29/32 in, Basket Width 8 1/2 in, Basket Height 9 in, Basket Diameter 8 in, Wire Diameter 1/4 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Compatible Parts Washer Manufacturer Model Number 55D600, BioCircle Maxi 55D350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.