Shop DISCO
See all product information
Create Account
Blk Nyln Phllp Screw Ret 8mm Hole Siz
- Mfr # 11338PK
- Zoro # G3646205
product price:Â
$
10.35
/ea
Key Features
Material
Nylon
Overall Length
11/16 Inch
Color
Black
Shaft Diameter (in)
5/16 Inch
Flange Diameter
11/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11338PK
- Zoro #
- G3646205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11/16 Inch
- Shaft Diameter (in)
- 5/16 Inch
- Flange Diameter
- 11/16 Inch
- Head Diameter
- 11mm
Details
- Item
- Blk Nyln Phllp Screw Ret 8mm Hole Siz
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Phllp Screw Ret 8mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.