Shop DISCO
See all product information
Create Account
Blk Nyln Phllp Screw Ret 8mm Hole Sze 2
- Mfr # 2163PK
- Zoro # G3668316
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Flange Size
20 mm
Stem Length
21mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2163PK
- Zoro #
- G3668316
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Phllp Screw Ret 8mm Hole Sze 2
Dimensions
- Flange Size
- 20 mm
- Stem Length
- 21mm
Description
Blk Nyln Phllp Screw Ret 8mm Hole Sze 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.