Blk Nyln Push Type Ret 8mm Hole 9mm Stem
- Mfr # 12673PK
- Zoro # G3655095
product price:Â
$
13.65
/ea
Key Features
Flange Diameter
20mm
Stem Length
9mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12673PK
- Zoro #
- G3655095
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Blk Nyln Push Type Ret 8mm Hole 9mm Stem
Dimensions
- Flange Diameter
- 20mm
- Stem Length
- 9mm
Description
Blk Nyln Push Type Ret 8mm Hole 9mm Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.