Shop WALTER
See all product information
Create Account
Dspsble 200 Mcrn Fltr, 6NVR5 and 6NVR6
- Mfr # 55B021
- Zoro # G1246226
product price:Â
$
25.39
/ea
Key Features
Width (In.)
4 in
Color
White
Removes
Particles
Material
Cloth
Depth (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B021
- Zoro #
- G1246226
- UPC #
- 662980907634
- Country of Origin
- China
- Color
- White
- Removes
- Particles
- Material
- Cloth
- For Use With
- BCK600
- Item
- Disposable Filter Cartridge
- Temp. Range (F)
- Not Available
- Compatible Parts Washer Manufacturer Model Number
- BCK600, Parts Washer
- Compatible with Brand
- BioCircle
- For Washer Type
- Parts Washer
- Product Type
- Disposable Filter Cartridge
- Shell Material
- Cloth
- Wire Color
- White
- Traction Material
- Cloth
Dimensions
- Width (In.)
- 4 in
- Depth (In.)
- 4 in
- Height (In.)
- 10 in
- Container Size
- Small
- Overall Width
- 4 in
- Overall Depth
- 4 in
- Overall Height
- 10 in
Description
Disposable Filter Cartridge, Product Type Disposable Filter Cartridge, Compatible with Brand BioCircle, Compatible Parts Washer Manufacturer Model Number BCK600, Compatible Parts Washer Grainger Part Number 4TKJ5, For Washer Type Parts Washer, For Solution Base Type Not Applicable, Color White, Material Cloth, Overall Depth 4 in, Overall Height 10 in, Overall Width 4 in, Removes Particles, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.