Shop DISCO
See all product information
Create Account
Blk Nyln Push Type Ret 9mm Sq Hole 13mm
- Mfr # 9154PK
- Zoro # G3676077
product price:Â
$
10.39
/ea
Key Features
Stem Length
13mm
Head Diameter
24mm
Square Hole Size
23/64" (9mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9154PK
- Zoro #
- G3676077
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Push Type Ret 9mm Sq Hole 13mm
Dimensions
- Stem Length
- 13mm
- Head Diameter
- 24mm
- Square Hole Size
- 23/64" (9mm)
Description
Blk Nyln Push Type Ret 9mm Sq Hole 13mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.