Blk Nyln Retainer 6mm Hole Size 11mm Ste
- Mfr # 9650PK
- Zoro # G3678064
product price:Â
$
9.59
/ea
Key Features
Flange Size
14.90mm
Hole Size
15/64" (6mm)
Stem Length
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9650PK
- Zoro #
- G3678064
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Size
- 14.90mm
- Hole Size
- 15/64" (6mm)
- Stem Length
- 11mm
Details
- Item
- Blk Nyln Retainer 6mm Hole Size 11mm Ste
Description
Blk Nyln Retainer 6mm Hole Size 11mm Ste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.