Shop DISCO
See all product information
Create Account
Blk Nyln Rocker Mld Grommet 5.5mm Screw
- Mfr # 12502PK
- Zoro # G3653896
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Head Diameter
20mm
Stem Length
22mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12502PK
- Zoro #
- G3653896
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Head Diameter
- 20mm
- Stem Length
- 22mm
Details
- Item
- Blk Nyln Rocker Mld Grommet 5.5mm Screw
Description
Blk Nyln Rocker Mld Grommet 5.5mm Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.